PDU, 72 in H, 63 A
Mfr # EVMAGU23X-E
Zoro # G316556793
product price: $2,857.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVMAGU23X-E
Zoro #
G316556793
UPC #
786689812393
Country of Origin
Philippines
Details
Item
PDU
Description
PDU, Built-In Circuit Breaker Yes, Number of Outlets 42, Receptacle Type (18) C39, (24) C13, Metered Metered, Rack Units 0, Mounting Location Vertical Rack, Plug Type Universal, Features Advanced Cybersecurity, Housing Material Aluminum, Manufacturers Warranty Length 3 yr, Maximum Current 63 A, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Height 72 in, Overall Length 2 1/2 in, Overall Width 2 in, Power Indicator Digital Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.