Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU Accessory, Plug-lock, C13, Black, 100pc

  • Mfr # PLC13BK

  • Zoro # G5177789


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
TAA Compliant
Width
1.2"
Height
1.3"
Depth
0.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC13BK
Zoro #
G5177789
UPC #
037332179678
Country of Origin
China

Dimensions

Width
1.2"
Height
1.3"
Depth
0.9"
Unit Dimensions (hwd / in.)
3.550 x 12.800 x 8.580

Details

Item
PDU Accessory,Plug-lock,C13,Black,100pc
Color
Black
Standards
TAA Compliant
Product Color
Black
Product Name
100 BLACK Color C14 Plug / C13 Outlet Compatible Plug-lock Inserts
Compatibility
C14 Plug / C13 Outlet
Product Material
Nylon
Product Type
Connector Insert
Package Includes
100 BLACK color C14 plug / C13 outlet compatible Plug-lock inserts
Accessory Type
Plug-Lock Insert

Description

PDU Accessory,Plug-lock,C13,Black,100pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.