PDU Accessory, Plug-lock, C13, Blue, 100pc
Mfr # PLC13BL
Zoro # G5177770
product price: $73.39
/eaKey Features
Height
1.3"
Depth
0.9"
Color
Blue
Width
1.2"
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLC13BL
Zoro #
G5177770
UPC #
037332179685
Country of Origin
China
Dimensions
Height
1.3"
Depth
0.9"
Width
1.2"
Unit Dimensions (hwd / in.)
1.250 x 1.200 x 0.900
Details
Item
PDU Accessory,Plug-lock,C13,Blue,100pc
Color
Blue
Standards
TAA Compliant
Additional Information
Compatibility
C14 Equipment Power Cord
Product Type
Connector Insert
Product Name
PLC13BL Connector Insert
Product Color
Blue
Package Includes
100 Blue color C14 plug / C13 outlet compatible Plug-lock inserts
Accessory Type
Plug-Lock Insert
Description
PDU Accessory,Plug-lock,C13,Blue,100pc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.