PDU, Managed, (30) C13, (6) C19, L15-30P, 10 ft., Black/Dark Gray/Light Gray
Mfr # PDU3EVSR1L1530
Zoro # G312102413
product price: $2,482.99
/ea
Free Shipping & Returns
Key Features
Type
Managed
Receptacle Configuration
(30) C13, (6) C19
Plug Configuration
L15-30P
Cord Length
10 ft.
Color
Black/Dark Gray/Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDU3EVSR1L1530
Zoro #
G312102413
UPC #
37332243607
Country of Origin
Taiwan, Province of China
Dimensions
Cord Length
10 ft.
Details
Item
PDU
Type
Managed
Receptacle Configuration
(30) C13, (6) C19
Plug Configuration
L15-30P
Color
Black/Dark Gray/Light Gray
Standards
CAN/CSA C22.2; UL 62368-1; RoHS; FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
Number of Outlets
36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.