Zoro Homepage

PDU, Monitored, (30) C13, (6) C19, L15-20P, 10 ft.

  • Mfr # PDU3VN10L1520

  • Zoro # G5179170


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Receptacle Configuration
(30) C13, (6) C19
Plug Configuration
L15-20P
Cord Length
10 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VN10L1520
Zoro #
G5179170
UPC #
037332149879
Country of Origin
China

Dimensions

Cord Length
10 ft.
Depth
3.3"
Height
70"
Width
2.2"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
(30) C13, (6) C19
Plug Configuration
L15-20P
Standards
RoHS Compliant; TAA Compliant
NEMA Plug Configuration
NEMA L15-20P
Number of Outlets
36
Voltage
208V
Max. Amps
16A
Housing Material
Metal
Mounting Style
Vertical Rackmount/0U
NEMA Receptacle Configuration
(30) C13; (6) C19
Power Indicator
Yes
Frequency
50/60 Hz
Output Voltage
208 V AC
Power Rating (Watt)
5700 W
Input Voltage
230 V AC
PDU Type
Monitored
Product Type
PDU
Receptacle Detail
30 x IEC 60320 C13, 6 x IEC 60320 C19
Package Contents
Monitored PDU3VN10L1520 36-Outlets 5.7kW PDU, Cord Retention Brackets, Rack Mounting Brackets, Owner's Manual
Mount Type
Rack-mountable
Mounting Orientation
Vertical
Front Panel LEDs
Set of 3 LEDs (L1, L2, L3) indicate the output load segment the digital current display is reporting
Output Capacity Details
5.7kW (208V) total capacity / 9.2A max per output phase (L1-L2, L2-L3, L3-L1)
Operating Temperature Range
32 to 122F (0C to 50C)
Storage Temperature Range
-30°C to +60°C (-22°F to +140°F)
Reported Load Segments
Supports local monitoring of current for each output phase (9.2A max per L1-L2, L2-L3, L3-L1 balanced); BANK "L1" is powered by L1-L2 (outlets 1-12); BANK "L2" is powered by L2-L3 (outlets 13-24); BANK "L3" is powered by L3-L1 (outlets 25-36)
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports tooless mounting in button-mount compatible racks
Frequency Compatibility
50 / 60 Hz
Output Receptacles
(30) C13; (6) C19
Operating Elevation (ft.)
0-10,000
Output Nominal Voltage
208
Maximum Input Amps
16
Package Includes
Monitored rackmount PDU with pre-installed mounting buttons;Cord retention brackets;Spare installation buttons (2 9mm / 4 6mm);Rack mounting brackets;Owner's manual
Communications Cable
RJ45-to-DB9 configuration/console Access cable
PDU Form Factor
Vertical (0U)
Material of Construction
Metal
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Power Measurement Accuracy (Watts)
+/-1%
Current Measurement Accuracy (Amps)
+/-1%
Front Panel LCD Display
Digital display reports output load level in amps separately for each output phase; Can also be used to scroll the configured IP address
Input Phase
3-Phase

Description

PDU,3-Ph,Monitored,5.7kW,30 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.