Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Monitored, (42) C13, (6) C19, CS8365C, 10 ft.

  • Mfr # PDU3VN10H50

  • Zoro # G5179189


product price: $1,118.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
CS8365C
Cord Length
10 ft.
Standards
UL60950-1; CAN60950-1; NOM; Class A; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VN10H50
Zoro #
G5179189
UPC #
037332149824
Country of Origin
China

Dimensions

Cord Length
10 ft.
Depth
3.3"
Height
70"
Width
2.2"
Input Cord Length (ft.)
10
Unit Dimensions (hwd / in.)
70.000 x 2.170 x 2.860

Details

Item
PDU
Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
CS8365C
Standards
UL60950-1; CAN60950-1; NOM; Class A; TAA Compliant
Circuit Breaker
Yes
Mounting Style
Vertical Rackmount/0U
Hz
50/60 Hz
Metered
Yes
Power Indicator
Yes
NEMA Receptacle Configuration
(42) C13; (6) C19
Includes
Mounting Brackets
Voltage
200/208/240V
Max. Amps
35A
Number of Outlets
48
NEMA Plug Configuration
HUBBELL CS8365C 50A
Housing Material
Metal
Phase
3
Frequency
50/60 Hz
Features
Large Digital Display Reports Amperage, Kilowatts, Voltage, Unbalance Percentage, Temperature and Humidity, Small Digital Display Provides Detail On The Measurement The Large Display Is Reporting
Watts
14.5kW (240V), 13.9kW (230V), 13.3kW (220V), 12.6kW (208V), 12.1kW (200V)
Mount Type
Rack-mountable
Output Voltage
208 V AC
Protection Type
Overload Protection
Product Type
PDU
Input Voltage
230 V AC
PDU Type
Monitored
Mounting Orientation
Vertical
Product Series
Monitored
Plug/Connector Type
Hubbell CS8365C
Receptacle Detail
30 x IEC 60320 C13, 6 x IEC 60320 C19
Package Contents
Monitored PDU3VN10H50 36-Outlets 12.6kW PDU, Cord Retention Brackets, Rack Mounting Brackets, Owner's Manual
Product Name
Monitored PDU3VN10H50 36-Outlets 12.6kW PDU
Power Rating (Watt)
12.60 kW
Recommended Electrical Service
50A 208/240V with Hubbell CS8365C outlet
Relative Humidity
5-95% non condensing
Material of Construction
Metal
Power Measurement Accuracy (Watts)
+/-1%
PDU Form Factor
Vertical (0U)
Overload Protection
3 20A circuit breakers, 1 per outlet bank
Operating Elevation (ft.)
0-10,000
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports tooless mounting in button-mount compatible racks
Switches
Set of UP/DOWN arrow buttons scroll through available Input, Bank, Power, Load balance and Sensor options; Additional MODE button advances the LEDs to view the next measurement
Input Phase
3-Phase
Maximum Input Amps
35
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output load bank (B1-B3) offers information power availability: GREEN (<80% load), YELLOW (>80% load), RED (Power OFF), RED FLASHING (Power OFF/breaker trip)
Storage Temperature Range
-30°C to +60°C (-22°F to +140°F)
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Voltage Measurement Accuracy (Volts)
+/-1%
PDU Plug Type
HUBBELL CS8365C 50A
Output Capacity Details
14.5kW (240V), 13.9kW (230V), 13.3kW (220V), 12.6kW (208V), 12.1kW (200V) total capacity; 20A max per breakered outlet bank; 16A max per C19 outlet; 12A max per C13 outlet
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Load unbalance (UB), Output power (OP)
Package Includes
PDU3VN10H50 14.5kW 200/208/240V 3-Phase Monitored PDU, 10 ft. cord;(42) C13/C14 plug-lock inserts;(6) C19/C20 plug-lock inserts;Spare mounting buttons;(2) Conventional mounting brackets;Configuration cable for network interface;Button/bracket-mounting hardware;Owner's manual
Current Measurement Accuracy (Amps)
+/-1%
Frequency Compatibility
50 / 60 Hz
Operating Temperature Range
32 to 122F (0C to 50C)
Output Receptacles
(42) C13; (6) C19
Output Nominal Voltage
200; 208; 240
Reported Load Segments
Reports input current per phase (L1, L2, L3) and output current for each breakered load bank (20A balanced max per banks B1-B3); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black outlets (B1); L2-L3 feeds dark-gray outlets (B2); L3-L1 feeds light-gray outlets (B3)

Description

PDU,3-Ph,Monitored,14.5kW,42C13,6C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.