PDU, Monitored, (42) C13, (6) C19, IEC-60309 30A BLUE (3P+E), 10 ft.

  • Mfr # PDU3VN10G30

  • Zoro # G5179207


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
IEC-60309 30A BLUE (3P+E)
Cord Length
10 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VN10G30
Zoro #
G5179207
UPC #
037332155856
Country of Origin
China

Dimensions

Cord Length
10 ft.
Depth
3.3"
Width
2.2"
Height
70"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
IEC-60309 30A BLUE (3P+E)
Standards
RoHS Compliant; TAA Compliant
Number of Outlets
48
Max. Amps
24A
NEMA Plug Configuration
IEC-309 30A BLUE (3P+E)
Mounting Style
Vertical Rackmount/0U
Voltage
208V
Power Indicator
Yes
Housing Material
Metal
NEMA Receptacle Configuration
(42) C13; (6) C19
Frequency
50/60 Hz
Mount Type
Rack-mountable
Receptacle Detail
30 x IEC 60320 C13, 6 x IEC 60320 C19
PDU Type
Monitored
Output Voltage
208 V AC
Package Contents
Monitored PDU3VN10G30 36-Outlets 8.6kW PDU, Cord Retention Brackets, Rack Mounting Brackets, Owner's Manual
Product Type
PDU
Mounting Orientation
Vertical
Input Voltage
230 V AC
Power Rating (Watt)
8600 W
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports tooless mounting in button-mount compatible racks
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Reported Load Segments
Reports input current per phase (L1, L2, L3) and output current for each breakered load bank (13.9A balanced max per banks B1-B3); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black outlets (B1); L2-L3 feeds dark-gray outlets (B2); L3-L1 feeds light-gray outlets (B3)
Operating Temperature Range
32 to 122F (0C to 50C)
Output Nominal Voltage
200; 208; 240
PDU Form Factor
Vertical (0U)
Network Monitoring Port
RJ45 Network port, RJ45 Config/Console Access port; 2x USB A ports supports a variety of Envirosense2 environmental and control modules. See Accessories>Management Hardware section for more information about these modules. USB B port (Configuration & Console Access)
Overload Protection
3 20A circuit breakers, one per output load bank
Frequency Compatibility
50 / 60 Hz
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output load bank (B1-B3) offers information power availability: GREEN (<80% load), YELLOW (>80% load), RED (Power OFF), RED FLASHING (Power OFF/breaker trip)
Current Measurement Accuracy (Amps)
+/-1%
Package Includes
PDU3VN10G30 10kW 200/208/240V 3-Phase Monitored PDU, 10 ft. cord;(42) C13/C14 plug-lock inserts;(6) C19/C20 plug-lock inserts;Spare mounting buttons;(2) Conventional mounting brackets;Configuration cable for network interface;Button/bracket-mounting hardware;Owner's manual
Power Measurement Accuracy (Watts)
+/-1%
Output Receptacles
(42) C13; (6) C19
Output Capacity Details
10kW (240V), 9.6kW (230V), 9.1kW (220V), 8.6kW (208V), 8.3kW (200V) total capacity; 13.9A max per breakered outlet bank; 12A max per C13 outlet
Maximum Input Amps
24
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Storage Temperature Range
-30°C to +60°C (-22°F to +140°F)
Operating Elevation (ft.)
0-10,000
Input Phase
3-Phase
Material of Construction
Metal
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Load unbalance (UB), Output power (OP)

Description

PDU,3-Ph,Monitored,10kW,42 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.