PDU, Monitored, C13, IEC-60309 60A BLUE (3P+E), 6 ft. (Discontinued)
- Mfr # PDU3EVN6G60C
- Zoro # G6770409
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDU3EVN6G60C
Zoro #
G6770409
UPC #
37332206800
Country of Origin
Taiwan, Province of China
Dimensions
Cord Length
6 ft.
Width
2.2 in
Depth
2.5 in
Height
70 in
Details
Item
PDU
Type
Monitored
Receptacle Configuration
C13
Plug Configuration
IEC-60309 60A BLUE (3P+E)
Standards
CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
NEMA Receptacle Configuration
C13
Voltage
230 V AC
NEMA Plug Configuration
IEC-309 60A BLUE (3P+E)
Mounting Style
Vertical Rackmount/0U
Housing Material
Metal
Max. Amps
45A
Number of Outlets
36
Frequency
50/60 Hz
Amps
60 A
Includes
PDU3EVN6G60C 36-Outlet PDU, Built-in LX Platform Interface, Configuration Cable, 36 x Plug-Lock Insert Sleeves, Rack-Mounting Hardware, Spare Mounting Buttons, Mounting Bracket Accessory, Owner's Manual
Phase
Three Phase
Connector Type
IEC 60309 60A BLUE (3P+E)
Description
PDU 3-Phase Monitored 18.7kW 208/240V 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.