Zoro Homepage

PDU, Rack Mounted, (16) C13, (4) C19, L6-30P, 15 ft.

  • Mfr # PDU1230

  • Zoro # G5179365


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
(16) C13, (4) C19
Plug Configuration
L6-30P
Cord Length
15 ft.
Standards
RETIE (Colombia); CAN/CSA-22.2 No. 308-14 (Canada); NOM (Mexico); UL 1363
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU1230
Zoro #
G5179365
UPC #
37332122261
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
15 ft.
Height
1.8"
Width
17.5"
Depth
5.2"
Minimum Required Rack Depth (inches)
8.7

Description

PDU,Basic,4.8kW/5.8kW,16 C13,4 C19,1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.