Zoro Homepage

PDU, Rack Mounted, (32) C13, (6) C19, L6-20P, 10 ft.

  • Mfr # PDUV20HVL6-72

  • Zoro # G112352131


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
(32) C13, (6) C19
Plug Configuration
L6-20P
Cord Length
10 ft.
Standards
RETIE (Colombia); NOM (Mexico); UL 60950-1; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUV20HVL6-72
Zoro #
G112352131
UPC #
37332255945
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
PDU
Type
Rack Mounted
Receptacle Configuration
(32) C13, (6) C19
Plug Configuration
L6-20P
Standards
RETIE (Colombia); NOM (Mexico); UL 60950-1; RoHS
Number of Outlets
38

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.