Zoro Homepage

PDU, Rack Mounted, (42) C13, (12) C19, 2.5 ft.

  • Mfr # PDU3V20D354A

  • Zoro # G5179225


product price: $543.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Rack Mounted
Cord Length
2.5 ft.
Standards
UL60950-1; CSA; NOM; FCC Class A
Max. Amps
35A
Mounting Style
Vertical Rackmount/0U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3V20D354A
Zoro #
G5179225
UPC #
037332190444
Country of Origin
China

Dimensions

Cord Length
2.5 ft.
Depth
2.2"
Height
70"
Width
2.2"

Description

PDU,3-Ph,ATS,8.6kW,42 C13,12 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.