Zoro Homepage

PDU, Switched, (12) C13, (12) C19, L22-30P, 6 ft.

  • Mfr # PDU3XEVSR6L2230

  • Zoro # G6770908


product price: $1,712.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(12) C13, (12) C19
Plug Configuration
L22-30P
Cord Length
6 ft.
Standards
CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); UKCA; Trade Agreements Act (TAA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3XEVSR6L2230
Zoro #
G6770908
UPC #
037332203274
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.

Details

Item
PDU
Type
Switched
Receptacle Configuration
(12) C13, (12) C19
Plug Configuration
L22-30P
Standards
CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); UKCA; Trade Agreements Act (TAA)
Max. Amps
24A
Number of Outlets
24
Mounting Style
Vertical Rackmount/0U
Housing Material
Metal
NEMA Receptacle Configuration
(12) C13; (12) C19
Voltage
415/240V
Power Indicator
Yes
Frequency
50/60 Hz

Description

PDU Switched 17.3kW 240V 12 C13 12 C19

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.