PDU, Switched, 5-15R, 5-20P, L5-20P, 10 ft.

  • Mfr # PDUMV20NET

  • Zoro # G5177947


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
5-15R
Plug Configuration
5-20P, L5-20P
Cord Length
10 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMV20NET
Zoro #
G5177947
UPC #
037332139719
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft.
Height
70"
Depth
2.7"
Width
2.2"

Details

Item
PDU
Type
Switched
Receptacle Configuration
5-15R
Plug Configuration
5-20P, L5-20P
Standards
RoHS Compliant; TAA Compliant
Number of Outlets
24
Max. Amps
20A
Mounting Style
Vertical Rackmount/0U
Voltage
120VAC
NEMA Plug Configuration
NEMA 5-20P; NEMA L5-20P
NEMA Receptacle Configuration
NEMA 5-15/20R
Frequency
50/60 Hz
Package Contents
PDUMV20NET PDU Switched 120V 20A 24 Outlet, Rackmount PDU, L5-20R to 5-15/20P adapter, Rackmount brackets
Mounting Orientation
Vertical
Output Voltage
120 V AC
Input Voltage
120 V AC
Product Type
PDU
Mount Type
Rack-mountable
Receptacle Detail
24 x NEMA 5-15/20R
Network (RJ-45)
Yes
PDU Type
Switched
Frequency Compatibility
50 / 60 Hz
Package Includes
Rackmount PDU;L5-20R to 5-15/20P adapter;Rackmount brackets;PDUMVROTATEBRKT
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Output Nominal Voltage
100; 120; 127
Input Phase
Single-Phase
Output Receptacles
(24) 5-15/20R
Maximum Input Amps
20
Front Panel LCD Display
Digital meter reports PDU output current in amps
Form Factors Supported
0U vertical rackmount; includes rackmount brackets. Supports toolless mounting in button-mount compatible racks
Output Capacity Details
2.03kW (127V), 1.92kW (120V), 1.6kW (100V) / 20A total capacity (Agency de-rated to 16A); 16A max per outlet
Operating Elevation (ft.)
0-10,000
Front Panel LEDs
24 power availability LEDs confirm power off/on status for each built-in outlet
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
PDU Form Factor
Vertical (0U)

Description

PDU,Switched,1.9kW,120V,24 5-15/20R,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.