Zoro Homepage

PDU, Switched, (21) C13, (3) C19, CS8365C, 10 ft.

  • Mfr # PDU3VSR10H50

  • Zoro # G5178918


product price: $1,163.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(21) C13, (3) C19
Plug Configuration
CS8365C
Cord Length
10 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VSR10H50
Zoro #
G5178918
UPC #
037332149770
Country of Origin
China

Dimensions

Cord Length
10 ft.
Width
2.2"
Height
70"
Depth
3.3"

Description

PDU,3-Ph,Switched,12.6kW,21 C13,3 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.