CE; UL60950-1; CSA22.2; NOM; FCC Class A; TAA Compliant
Circuit Breaker
Yes
Mounting Style
Vertical Rackmount/0U
Phase
3
Includes
Mounting Brackets
Metered
Yes
Number of Outlets
30
NEMA Plug Configuration
Hardwire
Hz
50/60 Hz
Housing Material
Metal
Power Indicator
Yes
Max. Amps
40A
Voltage
220 to 240V
NEMA Receptacle Configuration
(24) C13; (6) C19
Frequency
50/60 Hz
Features
Large Digital Display Reports Amperage, Kilowatts, Voltage, Unbalance Percentage, Temperature and Humidity, Small Digital Display Provides Detail On The Measurement The Large Display Is Reporting
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output receptacle offers power availability information: GREEN (Power ON, load bank capacity <80%), YELLOW (Power ON, load bank capacity >80%), RED (Power OFF/undervoltage), RED FLASHING (Power OFF/breaker trip)
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Outlet (##), Load unbalance % (UB), Output power (OP)
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Input Phase
3-Phase
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Storage Temperature Range
-30°C to +60°C (-22°F to +140°F)
Frequency Compatibility
50 / 60 Hz
Operating Elevation (ft.)
0-10,000
Output Capacity Details
28.8kW (415/240V), 27.7kW (400/230V), 26.3kW (380/220V) total capacity; 40A max per output phase (L1, L2, L3); 20A max per breakered outlet bank; 16A max per C19 outlet; 12A max (10A CE) per C13 outlet
Maximum Input Amps
40
PDU Form Factor
Vertical (0U)
Power Measurement Accuracy (Watts)
+/-1%
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
Reported Load Segments
Reports input current per phase (L1, L2, L3), plus output current for each output load bank (B1-B6) and individual output receptacle (1-30); Outlets are color-coded and labeled for phase and load bank identification; L1-N feeds black outlets (B1, B4); L2-N feeds dark-gray outlets (B2, B5); L3-N feeds light-gray outlets (B3, B6)