PDU, Switched, (24) C13, (6) C19, IEC-309 16/20A RED (3P+N+E), 6 ft.

  • Mfr # PDU3XVSR6G20

  • Zoro # G5178671


product price: $1,633.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
IEC-309 16/20A RED (3P+N+E)
Cord Length
6 ft.
Standards
TAA Tested to UL60950-1CE (EN 60950-1) CE / FCC Class A (Emissions)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3XVSR6G20
Zoro #
G5178671
UPC #
037332180254
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
2.2"
Height
70"
Depth
2.9"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
IEC-309 16/20A RED (3P+N+E)
Standards
TAA Tested to UL60950-1CE (EN 60950-1) CE / FCC Class A (Emissions)
NEMA Receptacle Configuration
(24) C13; (6) C19
Hz
50/60 Hz
Housing Material
Metal
Power Indicator
Yes
Max. Amps
16A
Phase
3
Metered
Yes
NEMA Plug Configuration
IEC-309 16/20A RED (3P+N+E)
Voltage
400/230V
Green Environmental Attribute
Yes
Number of Outlets
30
Mounting Style
Vertical Rackmount/0U
Includes
PDU3XVSR6G20 30-Outlets PDU24 C13/C14 and 6 C19/C20 Plug-Lock Cable Retention InsertsSpare Installation Buttons (2 9mm / 4 6mm)Mounting BracketsConfiguration CableOwner's Manual
Frequency
50/60 Hz
Features
Large Digital Display Reports Amperage, Kilowatts, Voltage, Unbalance Percentage, Temperature and Humidity, Small Digital Display Provides Detail On The Measurement The Large Display Is Reporting
Green Certification or Other Recognition
RoHS
Watts
11.5kW (415/240V), 11.1kW (400/230V), 10.5kW (380/220V)
Package Contents
PDU3XVSR6G20 30-Outlets PDU, 24 C13/C14 and 6 C19/C20 Plug-Lock Cable Retention Inserts, Spare Installation Buttons (2 9mm / 4 6mm), Mounting Brackets, Configuration Cable, Owner's Manual
Input Voltage Range
380 V AC - 415 V AC
Input Current
16 A
Receptacle Detail
24 x IEC 60320 C13, 6 x IEC 60320 C19
Mounting Orientation
Vertical
Product Type
PDU
Network (RJ-45)
Yes
Certifications & Standards
TAA, Tested to UL60950-1, CE (EN 60950-1), CE / FCC Class A (Emissions)
Output Voltage
400 V AC, 380 V AC, 415 V AC
Power Rating (Watt)
11.50 kW
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Output Receptacles
(24) C13; (6) C19
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Frequency Compatibility
50 / 60 Hz
Operating Temperature Range
0C ~ 50C (32F ~ 122F)
Package Includes
Switched, vertical rackmount PDU with pre-installed mounting buttons;24 C13/C14 and 6 C19/C20 Plug-lock cable retention inserts;Spare installation buttons (2 9mm / 4 6mm), Mounting brackets;Configuration cable;Owner's manual
Output Nominal Voltage
208-240V
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Outlet (##), Load unbalance % (UB), Output power (OP)
Operating Elevation (ft.)
0-10,000
Input Phase
3-Phase
Power Measurement Accuracy (Watts)
+/-1%
Maximum Input Amps
16
Material of Construction
Metal
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output receptacle offers power availability information: GREEN (Power ON, load bank capacity <80%), YELLOW (Power ON, load bank capacity >80%), RED (Power OFF/undervoltage), RED FLASHING (Power OFF/breaker trip)
PDU Type
Switched
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
Current Measurement Accuracy (Amps)
+/-1%
Storage Temperature Range
-30°C to +60°C (-22°F to +140°F)
PDU Form Factor
Vertical (0U)
PDU Input Voltage
360; 380; 400; 415
Reported Load Segments
Reports input current per phase (L1, L2, L3), plus output current for each output load bank (16A balanced max per B1-B3) and individual output receptacle (1-30); Outlets are color-coded and labeled for phase and load bank identification; L1-N feeds black outlets (B1); L2-N feeds dark-gray outlets (B2); L3-N feeds light-gray outlets (B3)
High Availability PDU Features
Auto Load Shedding
Output Capacity Details
11.5kW (415/240V), 11.1kW (400/230V), 10.5kW (380/220V), 10kW (360/208V) total capacity; 16A max per output phase (L1-L2, L2-L3, L3-L1); 16A max per C19 outlet; 12A (10A CE) max per C13 outlet

Description

PDU,3-Ph,Switched,11.5kW,24 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.