Zoro Homepage

PDU, Switched, (24) C13, (6) C19, L15-30P, 6 ft.

  • Mfr # PDU3VSR6L1530

  • Zoro # G5178750


product price: $1,514.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
L15-30P
Cord Length
6 ft.
Standards
UL/CAN 60950-1; Class A; NOM; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VSR6L1530
Zoro #
G5178750
UPC #
037332180223
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.
Depth
2.9"
Width
2.2"
Height
70"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
L15-30P
Standards
UL/CAN 60950-1; Class A; NOM; TAA Compliant
NEMA Receptacle Configuration
(24) C13; (6) C19
Green Environmental Attribute
Yes
Number of Outlets
30
Circuit Breaker
Yes
Housing Material
Metal
Max. Amps
24A
Includes
PDU3VSR6L1530 PDUPlug Lock Cord Retention SleevesSpare Installation Buttons (2 9mm / 4 6mm)Mounting BracketsConfiguration CableOwner's Manual
NEMA Plug Configuration
NEMA L15-30P
Voltage
200/208/240V
Mounting Style
Vertical Rackmount/0U
Frequency
50/60 Hz
Green Certification or Other Recognition
RoHS
Mouting Style
Rack-mountable
Input Current
24 A
Input Voltage Range
200 V AC - 240 V AC
Mounting Orientation
Vertical
Power Rating (Watt)
10 kW
Mount Type
Rack-mountable
Package Contents
PDU3VSR6L1530 PDU, Plug Lock Cord Retention Sleeves, Spare Installation Buttons (2 9mm / 4 6mm), Mounting Brackets, Configuration Cable, Owner's Manual
Receptacle Detail
24 x IEC 60320 C13, 6 x IEC 60320 C19
Output Voltage
220 V AC, 200 V AC, 208 V AC, 240 V AC, 230 V AC
Product Type
PDU
Input Voltage
230 V AC
Certifications & Standards
UL/CAN 60950-1, Class A, NOM, TAA Compliant
PDU Type
Switched
Input Phase
3-Phase
Frequency Compatibility
50 / 60 Hz
Material of Construction
Metal
Operating Temperature Range
32 to 122F (0 to 50C)
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Overload Protection
3 20A circuit breakers, one per output load bank
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
Reported Load Segments
Reports input current per phase (L1, L2, L3), plus output current for each output load bank (13.9A balanced max per banks B1-B3) and individual output receptacle (1-30); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black outlets (B1); L2-L3 feeds dark-gray outlets (B2); L3-L1 feeds light-gray outlets (B3)
PDU Form Factor
Vertical (0U)
Package Includes
Switched vertical rackmount PDU with pre-installed mounting buttons;Plug lock cord retention sleeves;Spare installation buttons (2 9mm / 4 6mm), Mounting brackets;Configuration cable;Owner's manual
Maximum Input Amps
24
Storage Temperature Range
5 to 140F (-15 to 60C)
Output Capacity Details
10kW (240V), 9.6kW (230V), 9.1kW (220V), 8.6kW (208V), 8.3kW (200V) total capacity; 13.9A max per breakered outlet bank; 12A max per C13 outlet
Power Measurement Accuracy (Watts)
+/-1%
Operating Elevation (ft.)
0-10,000
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output receptacle offers power availability information: GREEN (Power ON, load bank capacity <80%), YELLOW (Power ON, load bank capacity >80%), RED (Power OFF/undervoltage), RED FLASHING (Power OFF/breaker trip)
Output Receptacles
(24) C13; (6) C19
Output Nominal Voltage
200; 208; 240
Current Measurement Accuracy (Amps)
+/-1%
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Outlet (##), Load unbalance % (UB), Output power (OP)

Description

PDU,3-Ph,Switched,10kW 3,24 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.