Zoro Homepage

PDU, Switched, (24) C13, (6) C19, L21-20P, 6 ft.

  • Mfr # PDU3VS6L2120

  • Zoro # G5178951


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
L21-20P
Standards
RoHS Compliant; TAA Compliant
Width
2.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VS6L2120
Zoro #
G5178951
UPC #
037332179197
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.
Width
2.2"
Height
70"
Depth
2.9"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
L21-20P
Standards
RoHS Compliant; TAA Compliant
Housing Material
Steel
Voltage
200/208/240V
NEMA Receptacle Configuration
(24) C13; (6) C19
Max. Amps
16A
NEMA Plug Configuration
NEMA L21-20P
Number of Outlets
30
Mounting Style
Vertical Rackmount/0U
Frequency
50/60 Hz
Input Current
20 A
Mount Type
Rack-mountable
PDU Type
Switched
Receptacle Detail
24 x IEC 60320 C13, 6 x IEC 60320 C19
Package Contents
Switched Vertical Rackmount PDU with Pre-installed Mounting Buttons, Plug Lock Cord Retention Sleeves, Spare Installation Buttons (2 9mm / 4 6mm), Mounting Brackets, Configuration Cable, Owner's Manual
Output Voltage
240 V AC, 208 V AC, 200 V AC, 220 V AC, 230 V AC
Input Voltage
230 V AC
Product Type
PDU
Power Rating (Watt)
6700 W
Input Voltage Range
200 V AC - 240 V AC
Mounting Orientation
Vertical
Network (RJ-45)
Yes
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Reported Load Segments
Reports input current per phase (L1, L2, L3) and output current for each output load bank (20A balanced max per output load banks B1-B3); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black outlets (B1); L2-L3 feeds dark-gray outlets (B2); L3-L1 feeds light-gray outlets (B3)
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Load unbalance (UB), Output power (OP)
Current Measurement Accuracy (Amps)
+/-1%
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
PDU Form Factor
Vertical (0U)
Output Nominal Voltage
200; 208; 240
Output Receptacles
(24) C13; (6) C19
Maximum Input Amps
16
Package Includes
Switched vertical rackmount PDU with pre-installed mounting buttons;Plug lock cord retention sleeves;Spare installation buttons (2 9mm / 4 6mm), Mounting brackets;Configuration cable;Owner's manual
Operating Elevation (ft.)
0-10,000
Operating Temperature Range
32 to 122F (0 to 50C)
Frequency Compatibility
50 / 60 Hz
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output receptacle offers power availability information: GREEN (Power ON, load bank capacity <80%), YELLOW (Power ON, load bank capacity >80%), RED (Power OFF/undervoltage), RED FLASHING (Power OFF/breaker trip)
Material of Construction
Steel
Storage Temperature Range
5 to 140F (-15 to 60C)
Input Phase
3-Phase
Output Capacity Details
6.7kW (240V), 6.4kW (230V), 6.1kW (220V), 5.8kW (208V), 5.5kW (200V) total capacity / 9.2A max per output phase (L1-L2, L2-L3, L3-L1)
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
Power Measurement Accuracy (Watts)
+/-1%

Description

PDU,3-Ph,Switched,6.7kW,24 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.