Zoro Homepage

PDU, Switched, (24) C13, (6) C19, L21-20P, 6 ft.

  • Mfr # PDU3VSR6L2120

  • Zoro # G5178741


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
L21-20P
Cord Length
6 ft.
Standards
UL/CAN 60950-1; Class A; NOM; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VSR6L2120
Zoro #
G5178741
UPC #
037332180513
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
2.2"
Height
70"
Depth
2.9"

Description

PDU,3-Ph,Switched,6.7kW,24 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.