Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Switched, (24) C13, (6) C19, L21-30P, 6 ft.

  • Mfr # PDU3VS6L2130

  • Zoro # G5178945


product price: $1,134.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
L21-30P
Cord Length
6 ft.
Standards
UL/CAN 60950-1; Class A; NOM; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VS6L2130
Zoro #
G5178945
UPC #
037332179203
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.
Depth
2.5"
Height
70"
Width
2.2"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
L21-30P
Standards
UL/CAN 60950-1; Class A; NOM; TAA Compliant
Housing Material
Steel
NEMA Plug Configuration
NEMA L21-30P
Phase
3
Mounting Style
Vertical Rackmount/0U
Circuit Breaker
Yes
Max. Amps
24A
Voltage
200/208/240V
Number of Outlets
30
Power Indicator
Yes
Hz
50/60 Hz
Includes
Mounting Brackets
Metered
Yes
NEMA Receptacle Configuration
(24) C13; (6) C19
Frequency
50/60 Hz
Features
Large Digital Display Reports Amperage, Kilowatts, Voltage, Unbalance Percentage, Temperature and Humidity, Small Digital Display Provides Detail On The Measurement The Large Display Is Reporting
Watts
10kW (240V), 9.6kW (230V), 9.1kW (220V), 8.6kW (208V), 8.3kW (200V)
Input Voltage
230 V AC
Power Rating (Watt)
10 kW
Mounting Orientation
Vertical
Mount Type
Rack-mountable
Package Contents
PDU3VS6L2130 30-Outlets PDU, Plug Lock Cord Retention Sleeves, Spare Installation Buttons, Mounting Brackets, Configuration Cable, Owner's Manual
Product Type
PDU
Receptacle Detail
6 x IEC 60320 C19, 24 x IEC 60320 C13
Output Voltage
240 V AC
Input Current
24 A
Network (RJ-45)
Yes
Reported Load Segments
Reports input current per phase (L1, L2, L3) and output current for each breakered load bank (13.9A balanced max per output load banks B1-B3); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black outlets (B1); L2-L3 feeds dark-gray outlets (B2); L3-L1 feeds light-gray outlets (B3)
Power Measurement Accuracy (Watts)
+/-1%
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Overload Protection
3 20A circuit breakers, one per output load bank
Operating Temperature Range
32 to 122F (0 to 50C)
Operating Elevation (ft.)
0-10,000
Frequency Compatibility
50 / 60 Hz
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Load unbalance (UB), Output power (OP)
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
PDU Form Factor
Vertical (0U)
Maximum Input Amps
24
PDU Type
Switched
Package Includes
Switched vertical rackmount PDU with pre-installed mounting buttons;Plug lock cord retention sleeves;Spare installation buttons (2 9mm / 4 6mm), Mounting brackets;Configuration cable;Owner's manual
Output Nominal Voltage
200; 208; 240
Output Receptacles
(24) C13; (6) C19
Output Capacity Details
10kW (240V), 9.6kW (230V), 9.1kW (220V), 8.6kW (208V), 8.3kW (200V) total capacity; 13.9A max per breakered outlet bank; 12A max per C13 outlet
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
Storage Temperature Range
-30°C to +60°C (-22°F to +140°F)
Current Measurement Accuracy (Amps)
+/-1%
Input Phase
3-Phase
Material of Construction
Steel
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output receptacle offers power availability information: GREEN (Power ON, load bank capacity <80%), YELLOW (Power ON, load bank capacity >80%), RED (Power OFF/undervoltage), RED FLASHING (Power OFF/breaker trip)

Description

PDU,3-Ph,Switched,10kW 3,24 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.