Zoro Homepage

PDU, Switched, 5-15/20R, L5-30P, 10 ft.

  • Mfr # PDUMVR30NET

  • Zoro # G5177840


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
5-15/20R
Plug Configuration
L5-30P
Cord Length
10 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMVR30NET
Zoro #
G5177840
UPC #
037332166944
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft.

Description

PDU,Switched,2.9kW,24 5-15/20R,L5-30P,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.