Zoro Homepage

PDU, Switched, 5-15R, 5-20P, L5-20P, 12 ft.

  • Mfr # PDUMH20NET2

  • Zoro # G5178306


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
5-15R
Plug Configuration
5-20P, L5-20P
Cord Length
12 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMH20NET2
Zoro #
G5178306
UPC #
037332174703
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
12 ft.
Width
17.5"
Depth
4.3"
Height
1.8"
Minimum Required Rack Depth (inches)
9.3

Details

Item
PDU
Type
Switched
Receptacle Configuration
5-15R
Plug Configuration
5-20P, L5-20P
Standards
RoHS Compliant; TAA Compliant
Voltage
120V
Power Indicator
Yes
Housing Material
Metal
Number of Outlets
8
Includes
Switched PDUMH20NET2 8-Outlets PDU1U Mounting BracketsPowerAlert Software CDCord Retention BracketsConfiguration CableUser Manual
Green Environmental Attribute
Yes
NEMA Receptacle Configuration
NEMA 5-15/20R
NEMA Plug Configuration
NEMA 5-20P; NEMA L5-20P
Max. Amps
20A
Mounting Style
Horizontal Rackmount/1U
Frequency
50/60 Hz
Mouting Style
Rack-mountable
Green Certification or Other Recognition
RoHS
Input Voltage
120 V AC
PDU Type
Switched
Mounting Orientation
Horizontal
Output Voltage
120 V AC
Receptacle Detail
8 x NEMA 5-15/20R
Package Contents
Switched PDUMH20NET2 8-Outlets PDU, 1U Mounting Brackets, PowerAlert Software CD, Cord Retention Brackets, Configuration Cable, User Manual
Input Voltage Range
100 V AC - 127 V AC
Product Type
PDU
Mount Type
Rack-mountable
Certifications & Standards
TAA Compliant
Input Phase
Single-Phase
Material of Construction
Metal
Package Includes
PDU with attached L5-20P input power cord and 5-20P plug adapter;Rackmount installation brackets and wire retention plates;Configuration cable;User manual
Storage Temperature Range
5 to 122F (-15 to 50C)
Operating Elevation (ft.)
0-10,000
Network Monitoring Port
RJ45 Network port, Micro-USB Configuration port, USB A port supports a variety of Envirosense2 environmental and control modules. See Accessories>Management Hardware section for more information about these modules.
Output Receptacles
(8) 5-15/20R
Frequency Compatibility
50 / 60 Hz
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Form Factors Supported
1U rackmount
Maximum Input Amps
20
Output Capacity Details
2.03kW (127V), 1.92kW (120V), 1.6kW (100V) / 20A total capacity (Agency de-rated to 16A); 16A max per outlet
Customized Load Management Receptacles
8 individually switched output receptacles
Front Panel LCD Display
Digital display reports total PDU output current in amps
Output Nominal Voltage
100; 120; 127
PDU Form Factor
Horizontal (1U)
Front Panel LEDs
8 LEDs display power on-off status for each output receptacle
Grounding
Rear panel grounding lug

Description

PDU,Switched,1.9kW,120V,8 5-15/20R,1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.