Plug Adapter, Surge, 5-15R, 5-15P, 6 ft., Black
Mfr # TLP4BK
Zoro # G6774593
product price: $21.75
/eaKey Features
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLP4BK
Zoro #
G6774593
UPC #
037332166418
Country of Origin
China
Dimensions
Cord Length
6 ft.
Details
Item
Plug Adapter
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
cUL Listed; UL 1449; UL Listed; RoHS
Max. Amps
15A
Voltage
120VAC
Housing Material
Plastic
Number of Outlets
4
NEMA Receptacle Configuration
NEMA 5-15R
Frequency
50/60 Hz
Description
Surge Protector Wallmount Direct Plug In
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.