Zoro Homepage

Plug Adapter, Surge, Tel/Modem Protection, 5-15R, 5-15P, 6 ft., Light Gray

  • Mfr # TRAVELCUBE

  • Zoro # G305261134


product price: $35.19
/ea

Key Features

Type
Surge, Tel/Modem Protection
Number of Outlets
1
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRAVELCUBE
Zoro #
G305261134
UPC #
37332118486
Country of Origin
Unknown

Dimensions

Cord Length
6 ft.

Details

Item
Plug Adapter
Type
Surge, Tel/Modem Protection
Number of Outlets
1
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Standards
cUL Listed; UL 1449; UL 497A; UL 1363; UL Listed; RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.