Zoro Homepage

Plug Adapter, Surge, USB, 5-15R, 5-15P, 0 ft., Black

  • Mfr # SK120USB

  • Zoro # G6774146


product price: $26.39
/ea

Key Features

Type
Surge, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
0 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK120USB
Zoro #
G6774146
UPC #
037332095305
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Type
Surge, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
None
Standards
NOM (Mexico); UL 1449; RoHS
NEMA Receptacle Configuration
NEMA 5-15R
Number of Outlets
3
Voltage
120VAC
Housing Material
Plastic
Max. Amps
15A
Frequency
60 Hz

Description

Surge Protector Direct Plug-In 3 Outlet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.