Zoro Homepage

PLUG LOCK INSERTS FOR DETACHAB

  • Mfr # PLC14YW

  • Zoro # G816151498


product price: $78.09
/ea
Free Shipping & Returns

Key Features

Compatible With
C13 Power Cord/C14 Inlet
Color
Yellow
Height
1.1 in
Depth
0.7 in
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC14YW
Zoro #
G816151498
UPC #
37332209092
Country of Origin
China

Dimensions

Height
1.1 in
Depth
0.7 in
Width
0.9 in

Details

Compatible With
C13 Power Cord/C14 Inlet
Color
Yellow
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Connector Insert
Material
Nylon
Environmentally Friendly
Yes
Package Contents
PLC14YW Plug-Lock Inserts, Yellow, Instruction sheet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.