Port Gigabit Ethernet Switch 12 Outlet PDU 2 SFP 8 POE+ Ports 24

  • Mfr # NSU-G24C2P08

  • Zoro # G6771145


product price:  $779.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Height
1.7"
Width
18.7"
Depth
8.4"
Includes
Basic NSU-G24C2P08 12-Outlets PDU, Rack-mount Hardware, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSU-G24C2P08
Zoro #
G6771145
UPC #
037332186874
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Width
18.7"
Depth
8.4"
Rack Height
1U/2U

Details

Item
PDU
Input Voltage
120 V AC
Includes
Basic NSU-G24C2P08 12-Outlets PDU, Rack-mount Hardware, Owner's Manual
Connector Type
NEMA 5-15P
Mounting
Rack
Receptacle Detail
12 x NEMA 5-15R
PDU Type
Basic
Environmentally Friendly
Yes
Plug/Connector Type
NEMA 5-15P
Phase
Single Phase
Network (RJ-45)
Yes
Mounting Orientation
Horizontal
Mount Type
Rack-mountable
Receptacle Type
NEMA 5-15R
Power Rating (Watt)
1440 W
Power
1440 W
Green Environmental Attribute
Environmentally Friendly
Input Current
12 A

Description

Port Gigabit Ethernet Switch 12 Outlet P

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.