Tripp Lite
Portable Power Charger, 10,000mAh, USB
Mfr # UPB-10K0-2U
Zoro # G5187765
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.9"
- Width 3.1"
- Number of USB Ports 3
- Output Voltage 5 V DC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165800)
- ILC Replacement for Tadiran Tl-5151/s (TL-5151/S TADIRAN)
- TRIPP LITE Cable Adapter, DisplayPort (M), DVI-I (F) (P134-000)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch DJW12-10, DJW1210 (ML10-12545)
- TRIPP LITE Reversible USB Extension Cable, Blck, 6 ft (UR024-006)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003)
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X (U009-006-RJ45-X)
- TRIPP LITE USB Cal, RJ45 Cisco serial Rollover, 6ft (U209-006-RJ45-X)
- TRIPP LITE USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue (U324-010)
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W (U280-010-ST)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5446)
- Tripp Lite USB Cables