Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bank

  • Mfr # UPB-04K0-1CM

  • Zoro # G916099621


product price: $73.75
/ea

Key Features

Max. Operating Temp.
104 Degrees F
Width
2.74 in
Battery Chemistry
Lithium Ion (Li-Ion)
Color
Black
Output Connection Type
Female USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPB-04K0-1CM
Zoro #
G916099621
UPC #
037332279323
Country of Origin
Viet Nam

Dimensions

Width
2.74 in
Cable Length
3 ft
Depth
4.21 in
Height
0.53 in
Overall Width
2.7 in
Overall Depth
4.2 in
Overall Height
0.5 in

Details

Max. Operating Temp.
104 Degrees F
Battery Chemistry
Lithium Ion (Li-Ion)
Color
Black
Output Connection Type
Female USB Type C
Features
Overcharge Protection, Overdischarge Protection, Over Voltage Protection, LED Indicator, Overload Protection, Over Current Protection, Short Circuit Protection, Magnetic
Weight
0.55 lb
For Use With
USB
Input Connector
USB-C (Female)
Includes
USB-A to USB-C Charging Cable
Application
Phone, Tablet
Safety Features
Overcurrent Protection; Overload Protection; Overvoltage Protection
Power Requirement
5V DC, 9V DC
Standards
FCC (USA), ICES (Canada), NOM (Mexico), RoHS, WEEE
Item
Power Bank
Number of Output Connectors
1
Voltage - Batteries
5V DC; 9V DC
Min. Operating Temp.
32 Degrees F
Capacity - Batteries
4,000 Ah
Material
ABS, Polyvinyl Chloride (PVC)
Number of USB Ports
1
Output Watts
18 W
Environmentally Friendly
Yes
Cables Included
USB-A to USB-C charging cable, 3 ft. (0.9 m)
Input Voltage
9 V DC, 5 V DC
Mount Type
Portable
Max. Output Current
3 A
Battery Capacity
4000 mAh

Description

Power Bank, Output Connection Type Female USB Type C, For Use With USB, Capacity - Batteries 4,000 Ah, Number of Output Connectors 1, Height 0.53 in, Width 2.74 in, Depth 4.21 in, Weight 0.55 lb, Safety Features Overcurrent Protection; Overload Protection; Overvoltage Protection, Application Phone, Tablet, Battery Chemistry Lithium Ion, Cable Length 3 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.