Zoro Homepage

Power Conditioner, Out: 120V 600 W Output Watts

  • Mfr # LS604WM

  • Zoro # G205389181


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V
Output Voltage
120V
Output Watts
600 W
Hardwired/Corded
Corded
Number of Outlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS604WM
Zoro #
G205389181
UPC #
37332040268
Country of Origin
Unknown

Details

Item
Power Conditioner
Input Voltage
120V
Output Voltage
120V
Output Watts
600 W
Hardwired/Corded
Corded
Number of Outlets
4
NEMA Plug Configuration
5-15P
NEMA Receptacle Configuration
5-15R

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.