Power Conditioner, Small Tower, 1.2kVA

TRIPP LITE| Zoro #: G1900017| Mfr #: LC 1200

$109.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Cord Length: 7 ft.
Mounting Type: Wall Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900017 Mfr #: LC 1200
Width: 6"Cord Length: 7 ft.
Mounting Type: Wall MountNEMA Plug Configuration: 5-15P
Max. Amps: 10APhase: 1
Item: Power ConditionerFeatures: LEDs Display Incoming Voltage Range, Surge Suppression and Line Fault Status
Depth: 7"Number of Outlets: 4
Power Rating: 1.2kVAHeight: 7-1/4"
Output Voltage: 120VHardwired/Corded: Corded
Input Voltage: 120VOutput Watts: 1200
Voltage Regulation %: -10, +9%, +16%NEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): China

Description

Power Conditioner, Mounting Type Wall Mount, Max. Amps 10A, Input Voltage 120V, Output Voltage 120V, Power Rating 1.2kVA, Output Watts 1200, Corded, Width 6 In., Depth 7 In., Height 7-1/4 In., Phase 1, Voltage Regulation Percent -10, +9 Percent, +16 Percent, Cord Length 7 ft., Number of Outlets 4, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Features LEDs Display Incoming Voltage Range, Surge Suppression and Line Fault Status

Reviews