Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, 1-15P to C7, 10A, 18AWG, 6ft

  • Mfr # P012-006

  • Zoro # G5194257


product price: $7.59
/ea

Key Features

Max. Amps
10
Number of Conductors
2
Cord Length
6 ft.
Wire Size
18 AWG
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P012-006
Zoro #
G5194257
UPC #
037332013422
Country of Origin
China

Dimensions

Cord Length
6 ft.
Wire Size
18 AWG
Cable Length (ft.)
6
Unit Dimensions (hwd / in.)
0.100 x 12.300 x 0.100
Cable Outer Diameter (OD)
6.9mm

Details

Item
Power Cord,1-15P to C7,10A,18AWG,6ft
Max. Amps
10
Number of Conductors
2
Voltage
120V AC
NEC Cord Designation
SJT
Color
Black
End 1 Connection Type
NEMA 1-15P (NON-POLARIZED)
End 2 Connection Type
IEC-320-C7 (NON-POLARIZED)
Product Color
Black
Product Name
P012-006
Package Contents
P012-006, 6-ft. Notebook AC Power Adapter Cord, NEMA 1-15P to Notebook IEC-320-C7
Compatibility
Notebook or notebook power adapter with an IEC-320-C8 receptacle
Additional Information
Universal AC power adapter cord made to fit any 2 prong notebook in need of an AC adapter
Certifications & Standards
UL-listed
Cable Jacket Color
Black
Side B - Connector 1
IEC-320-C7 (NON-POLARIZED)
Package Includes
P012-006 2-Slot Non-Polarized Laptop Notebook Power Cord, 1-15P to C7 - 6-ft. (1.83 m), Black
Power Cord Jacket Type
SPT-2
Cable Jacket Rating
VW-1
Side A - Connector 1
NEMA 1-15P (NON-POLARIZED)
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Device Compatibility
Laptop; DVR; UPS; PDU
Storage Humidity Range
10% to 65% RH
Product Certifications
cUL Listed; UL Listed
Maximum Input Amps
10
Plug Color
Black
Cable Jacket Material
PVC
Voltage Compatibility (VAC)
125
Operating Humidity Range
10% to 65% RH
Wire Gauge (AWG)
18
Storage Temperature Range
-4° to 140°F (-20° to 60°C)

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.