Shop AXIOM
See all product information
Create Account
DIRECT ATTACH CABLE - TWINAXIAL - MALE LEFT GENDER - MALE RIGHT GENDER - SFP+ RI
- Mfr # AXG95638
- Zoro # G121710113
product price:Â
$
34.19
/ea
Key Features
End 1 Connection Type
SFP+ Network
Cable Length
1.64 ft
For Use With
Router
End 2 Connection Type
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95638
- Zoro #
- G121710113
- UPC #
- 12502666233
- Country of Origin
- China
- End 1 Connection Type
- SFP+ Network
- Item
- Network Cable
- For Use With
- Router
- End 2 Connection Type
- SFP+ Network
Dimensions
- Cable Length
- 1.64 ft
Description
GHT CONNECTOR - SFP+ LEFT CONNECTOR - 0.5M LENGTH - LIMITED LIFETIME WARRANTY -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.