Zoro Homepage

Power Cord, 10 ft, Black, 6 AWG

  • Mfr # CBL364-10

  • Zoro # G716561342


product price: $749.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL364-10
Zoro #
G716561342
UPC #
786689783914
Country of Origin
Philippines

Details

Item
Power Cords

Description

Power Cord, Wire Size 6 AWG, Number of Conductors 4, Jacket Material Rubber, Jacket Color Black, Connection Type 8-Pin Souriau UTG; CS8365, Cord Length 10 ft, Voltage 208V AC, Plug Configuration CS8365, Max. Amps 50 A, Cord Shape Round, Temp. Rating 32 Degrees to 140 Degrees F, Trade Designation W, Nominal Outside Dia. 28 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.