Shop All Power Cables
Tripp Lite
Power Cord, C14 to C13, 15A, 14AWG, 3ft
Mfr # P005-003
Zoro # G5180625
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft.
- Voltage 100-250V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Max. Amps 15
Product Information
- Brand Tripp Lite
- MFR # P005-003
- Zoro # G5180625
- UPC # 037332185853
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 3 ft. |
Wire Size | 14 AWG |
Cable Length (ft.) | 3 |
Cable Outer Diameter (OD) | 9.3mm |
Details
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2816)
- BELKIN Patch Cable - Rj-45 - Male - Rj-45 - Male - Unshielded Twisted Pair (A3L791B10-S)
- SUPERIOR ELECTRIC 30A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE30OLS)
- LEGRAND Wiremold Wireway Elbow, Plastic, White (C58)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- TRIPP LITE Power Cord, HD, 5-15P-L5-15R, 15A, 14AWG, 1ft (P023-001)
- TRIPP LITE Power Cord, 1-15P to C7, 10A, 18AWG, 6ft (P012-006)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3 (5XFT2ID)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 15A, 14/3 (E3607)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 12/3 (1TNA1)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- Tripp Lite Power Cables