This item is Discontinued.

Tripp Lite Power Cord, C14 to C13, 15A, 14AWG, 6ft, Max. Amps: 15 P005-006-BL

Power Cord, C14 to C13, 15A, 14AWG, 6ft, Max. Amps: 15 (Discontinued)

  • Mfr # P005-006-BL
  • Zoro # G5180598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P005-006-BL
Zoro #
G5180598
UPC #
037332173225
Country of Origin
China

Dimensions

Cord Length
6 ft
Wire Size
14 AWG

Details

Item
Power Cord,C14 to C13,15A,14AWG,6ft
Voltage
100-250V AC
Number of Conductors
3
Max. Amps
15
NEC Cord Designation
SJT
Description/Special Features
High Voltage
Temp. Range
-4 to 140°F
Voltage Rating
250 V AC
Color
Black; Blue
End 2 Connection Type
IEC-320-C13
End 1 Connection Type
IEC-320-C14
Current Rating
15 A
Compatibility
PDUs, UPS
Product Color
Black, Blue
Frequency
60 Hz
First End Connector Detail
1 x IEC 60320 C14 Male
Device Supported
UPS, PDU
Product Name
6-ft. Heavy-Duty 14AWG Power cord (IEC-320-C13 to IEC-320-C14) Blue Connectors
Product Type
Power Extension Cord
Second End Connector Detail
1 x IEC 60320 C13 Female

Description

Power Supply Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.