Tripp Lite
Power Cord, C19 to C14, 10A, 16AWG, 6ft
Mfr # P047-006-10A
Zoro # G5179931
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft.
- Voltage 100-250V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Max. Amps 10
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- MARINCO 7413C Marinco Conn, 20A 120/208V (7413C)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- SQUARE D Pendant Push Button Station, 2NO, Red (9001BW92R)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- TRIPP LITE Power Cord, HD, 5-15P-L5-15R, 15A, 14AWG, 1ft (P023-001)
- TRIPP LITE Power Cord, 1-15P to C7, 10A, 18AWG, 6ft (P012-006)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 16/3 (1TNB4)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1204-100)
- ZORO SELECT Power Cord, 5-15P, SVT, 6 ft., Blk, 10A, 18/3 (5XFP1ID)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1603-100)
- Tripp Lite Power Cables