Zoro Homepage

Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft

  • Mfr # P036-006

  • Zoro # G5180135


product price: $20.39
/ea

Key Features

Max. Amps
20
Number of Conductors
3
Cord Length
6 ft.
Wire Size
14 AWG
Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P036-006
Zoro #
G5180135
UPC #
037332141620
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft.
Wire Size
14 AWG
Cable Outer Diameter (OD)
11mm
Cable Length (ft.)
6

Details

Item
Power Cord,HD,C19 to C20,20A,12AWG,6ft
Max. Amps
20
Number of Conductors
3
Voltage
250V AC
Description/Special Features
High Voltage
NEC Cord Designation
SJT
Color
Black
Voltage Rating
250 V AC
End 1 Connection Type
IEC-320-C20
End 2 Connection Type
IEC-320-C19
Product Name
P036-006 Standard Power Cord
Current Rating
20 A
Frequency
50 Hz
Product Color
Black
Package Contents
P036-006 Standard Power Cord, C19 to C20 Power Cable, 6ft.
Product Certifications
cUL Listed; UL Listed
Cable Jacket Rating
VW-1
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Side A - Connector 1
IEC-320-C20
High Voltage
Yes
Wire Gauge (AWG)
12
Package Includes
P036-006 C19 to C20 Heavy-Duty Extension Cord, 6-ft. (1.83 m), Black
Side B - Connector 1
IEC-320-C19
Plug Color
Black
Cable Jacket Color
Black
Storage Humidity Range
10% to 65% RH
Power Cord Jacket Type
SJT
Cable Jacket Material
PVC
Voltage Compatibility (VAC)
100-250
Device Compatibility
Server; Router; Network Switch; UPS; PDU
Maximum Input Amps
20
Operating Humidity Range
10% to 65% RH
Operating Temperature Range
-4° to 140°F (-20° to 60°C)

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.