Power Cord, HD, L5-20R, 5-20P, 20A, 12AWG, 6"

  • Mfr # P044-06I

  • Zoro # G5180038


product price: $23.49
/ea

Key Features

Max. Amps
20
Number of Conductors
3
Cord Length
6"
Wire Size
12 AWG
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P044-06I
Zoro #
G5180038
UPC #
037332139115
Country of Origin
China

Dimensions

Cord Length
6"
Wire Size
12 AWG
Cable Outer Diameter (OD)
11mm
Cable Length (ft.)
0.72

Details

Item
Power Supply Cord
Max. Amps
20
Number of Conductors
3
Voltage
120V AC
Description/Special Features
Locking Plug
NEC Cord Designation
SJT
Color
Black
End 1 Connection Type
NEMA 5-20P
End 2 Connection Type
NEMA L5-20R
Product Name
P044-06I Power Adapter Cable
Product Color
Black
Package Contents
P044-06I Power Adapter Cable, P044-06I 5-20P to L5-20R 6-Inch Adapter Cable
Device Supported
Power Adapter
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Maximum Input Amps
20
Product Certifications
cUL Listed; UL Listed
Side B - Connector 1
NEMA L5-20R
Cable Jacket Rating
VW-1
Power Cord Jacket Type
SJT
Plug Color
Black
Cable Jacket Material
PVC
Side A - Connector 1
NEMA 5-20P
Voltage Compatibility (VAC)
125
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Device Compatibility
Server; UPS; PDU
Storage Humidity Range
10% to 65% RH
Cable Jacket Color
Black
Operating Humidity Range
10% to 65% RH
Wire Gauge (AWG)
12
Package Includes
P044-06I L5-20R to 5-20P Heavy-Duty Power Adapter, 8.66 in., Black

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.