Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P022-001-13A-2
Zoro #
G716099845
UPC #
037332275189
Country of Origin
China
Details
Item
Power Cord
Description
Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type NEMA 5-15P to (2) NEMA 5-15R, Cord Length 1 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P to (2) NEMA 5-15R - 13A, Max. Amps 13 A, Cord Shape Round, Temp. Rating -4 Degrees to 140 Degrees F, Trade Designation SJT, Nominal Outside Dia. 8.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.