Zoro Homepage
This item is Discontinued.
No Product Image Available

Power Cord (Discontinued)

  • Mfr # P022AB-006-HG
  • Zoro # G716099746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P022AB-006-HG
Zoro #
G716099746
UPC #
037332266163
Country of Origin
China

Details

Item
Power Cord

Description

Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Cord Length 6 ft, Voltage 125V AC, Cord Shape Round, Trade Designation SJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.