Zoro Homepage

Power Cord

  • Mfr # P036-015

  • Zoro # G716099661


product price: $40.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P036-015
Zoro #
G716099661
UPC #
037332266804
Country of Origin
Viet Nam

Details

Item
Power Cord

Description

Power Cord, Wire Size 12 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Cord Length 15 ft, Voltage 250V AC, Cord Shape Round, Trade Designation SJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.