Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord

  • Mfr # P055-010-CHN1

  • Zoro # G216099758


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P055-010-CHN1
Zoro #
G216099758
UPC #
037332232656
Country of Origin
China

Details

Item
Power Cord

Description

Power Cord, Wire Size 17 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type GB 15934-2008 to C13 - 10A, Cord Length 10 ft, Voltage 250V AC, Plug Configuration C13 - 10A, Max. Amps 10 A, Cord Shape Round, Temp. Rating 23 Degrees to 140 Degrees F, Nominal Outside Dia. 7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.