Zoro Homepage

Power Over Ethernet

  • Mfr # NPOEI-90W-1G

  • Zoro # G322841845


product price: $303.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPOEI-90W-1G
Zoro #
G322841845
UPC #
037332265920
Country of Origin
Taiwan, Province of China

Description

Injector, Product Type PoE Injector, Maximum Output Voltage 54V DC, Mounting Location Desktop, DIN Rail, Rack, Wall, Color Black, Features 1 Gbps Maximum Data Transfer Speed, Industrial-Grade IP30 Housing, Plug and Play Operation, Supplies 90W of Power Plus Data up to 328 ft, Supports IEEE 802.3af, 802.3at and 802.3bt, Type 4 High Power PoE, Includes DIN Rail Mounting Kit, Input Type RJ45 (Female), Manufacturers Warranty Length 3 yr, Material Metal, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.