Power Strip, Wall/Floor Mount, 5-15R, 5-15P, 6 ft., Gray

  • Mfr # 3SP

  • Zoro # G5187738


product price:  $41.65
/ea

Key Features

Type
Wall/Floor Mount
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SP
Zoro #
G5187738
UPC #
037332103321
Country of Origin
China

Dimensions

Cord Length
6 ft.
Depth
8.6"
Height
1.5"
Width
2.5"

Details

Item
Power Strip
Type
Wall/Floor Mount
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Standards
UL1363
Mounting Style
Keyhole
Power Indicator
Yes
Max. Amps
15A
Housing Material
Metal
NEMA Plug Configuration
NEMA 5-15P
Hz
60 Hz
Number of Outlet Rows
1
Voltage
120VAC
Number of Transformer Outlets
1
Outlet Center Distance
1-3/4 in
Circuit Breaker
Yes
Number of Outlets
3
Amps
15A
NEMA Receptacle Configuration
(3) NEMA 5-15R
Includes
3SP 3 Outlets Power Strip3SP Power StripWarranty informationInstruction manual
Frequency
50/60 Hz
Features
Integrated Keyhole Mounting Slots, Transparent locking switch cover prevents accidental shutoff
Watts
1800W
Minimum Frequency
50 Hz
Package Contents
3SP 3 Outlets Power Strip, 3SP Power Strip, Warranty information, Instruction manual
Input Voltage
120 V AC
Product Type
Power Strip
Maximum Input Current
15 A
Maximum Frequency
60 Hz
Output Receptacles
(3) 5-15R
Mounting Details
Includes flanges
Package Includes
3SP Power Strip;Warranty information;Instruction manual
Nominal Input Voltage(s) Supported
120V AC
Built-In Circuit Breaker
Yes
Locking Switch Cover
Transparent locking switch cover prevents accidental shutoff
Outlet Spacing
1.75 in.
Mounting Holes or Slots
Yes
Material of Construction
Metal
Frequency Compatibility
50 / 60 Hz
Circuit Breaker (amps)
15
Outlet Orientation
Single row of 3

Description

Power Strip,3 Outlet,Industrial,6ft cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.