Zoro Homepage

Power Strip, 5-15R, 5-15P, 10 ft., Light Gray

  • Mfr # PS410

  • Zoro # G5177621


product price: $24.19
/ea

Key Features

Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
10 ft.
Color
Light Gray
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS410
Zoro #
G5177621
UPC #
037332175540
Country of Origin
China

Dimensions

Cord Length
10 ft.
Depth
1.2"
Height
1.9"
Width
1.2"

Description

Power Strip,4-Outlet,ABS Fire,10ft cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.