Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRPTLP604
Zoro #
G707199172
UPC #
37332100498
Country of Origin
China
Dimensions
Cord Length
4 ft.
Details
Item
Power Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Gauge/Conductor
14/3
Standards
Approvals RoHS, cUL / CSA (Canada), UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression)
Description
Surge protector provides economical AC surge suppression for workstations, desktop PCs, telecom systems and other sensitive electronics Builtin AC surge suppression shields connected equipment from damage and performance problems due to transient surges TLP604 offers six total outlets, 15 amp resettable circuit breaker and a 4' cord AC suppression rated at 790 joules shields equipment from surges and line noise Diagnostic LEDs confirm surge suppression status Attractive gray housing with keyhole mounting tabs and one designated transformer plug outlet offers convenient protection of desktop computer equipment and accessories
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.