Zoro Homepage

Power Strip, Foldable, 5-15R, 5-15P, 15 ft., Black/Silver

  • Mfr # TRPPS3612

  • Zoro # G711863052


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Type
Foldable
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPPS3612
Zoro #
G711863052
UPC #
37332011459
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Foldable
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Silver
Gauge/Conductor
14
Standards
cUL Listed; UL 60950-1; UL Listed; RoHS
Number of Outlets
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.