
Power Strip, Hospital Grade, 5 5-15R-HG, 5-15P-HG, 15 ft., White
Mfr # PS-415-HG-OEMLM
Zoro # G013369542
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Type
Hospital Grade
Total Number of Outlets
5
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Cord Length
15 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PS-415-HG-OEMLM
Zoro #
G013369542
UPC #
037332287670
Country of Origin
Viet Nam
Dimensions
Cord Length
15 ft.
Height
12 1/2 in
Wire Size
14 AWG
Width
2 1/2 in
Length
8 1/2 in
Description
UL 1363A Medical-Grade Power Strip, Application Hospital and Medical Facility, Housing Material Metal, Total Number of Outlets 5, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 5, Receptacle Configuration NEMA 5-15P-HG, Plug Configuration NEMA 5-15P-HG, Wire Size 14 AWG, Color White, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A), Number of Transformer Outlets 2, Voltage 120V AC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.