Power Strip, Hospital Grade, BS 1363A, BS1363, 10 ft., Beige
Mfr # PS610HGUK
Zoro # G6771495
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Type
Hospital Grade
Receptacle Configuration
BS 1363A
Plug Configuration
BS1363
Cord Length
10 ft.
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS610HGUK
Zoro #
G6771495
UPC #
037332011480
Country of Origin
China
Dimensions
Cord Length
10 ft.
Details
Item
Power Strip
Type
Hospital Grade
Receptacle Configuration
BS 1363A
Plug Configuration
BS1363
Color
Beige
Standards
RoHS Compliant
Mounting Style
Keyhole
Number of Outlets
6
Voltage
230V
Housing Material
Metal
Max. Amps
13A
Frequency
50/60 Hz
Description
Power Strip Medical Hospital 6 UK Outlet
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.